ATRSK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ATRSK | Tamper Resist.Screws (Qty 4), Size/Dims: #10-32, Material/Finish: SS Type 18-8

  • Manufacturer # ATRSK
  • Anixter #651036
Cover Type: SCREW
Material: STEEL (STAINLESS)
Description

Designed for field installation on screw cover pull boxes and screw cover Type 3R enclosures (size 16.00 x 12.00 x 6.00 in. or smaller), consolets, pushbutton enclosures and Type 12 screw cover wiring trough. Each package consists of four Type 18-8 sta inless steel screws and four nylon captivating washers. Driver bit must be ordered separately (functions in any handle or socket capable of holding 1/4-in. hex insert bits).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items