ATZ - HOFFMAN ENCLOSURES INC - Support for | Anixter
ATZ | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ATZ | Support for Terminal Strap, Size/Dims: 1.50 in, Material/Finish: Steel/White

  • Manufacturer # ATZ
  • Anixter #651037
Description

Designed to provide a simple and versatile method of mounting terminal straps. The Z-shaped brackets are 1.50-in. (38-mm) high with white finish. Brackets can be attached to panels or to enclosure walls. A terminal strap is then installed on the bracke ts. Terminal straps must be ordered separately. Two brackets are furnished with each kit. Spacing between brackets will depend on the number and size of terminal blocks installed on the terminal strap. We recommend a maximum spacing of 15 in. (381 mm) for an average installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items