AV20565DN | ARECONT VISION

ARECONT VISION | AV20565DN | Network Camera, IP, Mini, 360 Degree Panoramic, G5, 20 Megapixel, Surface Mount, Day/Night, Indoor/Outdoor, 10240 x 1920 Resolution, 3.6 MM Lens, 12.1 Watt, IP66, IK10, PoE

  • Manufacturer # AV20565DN
  • Anixter #783557
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • 360 Degree Panoramic View
  • Binning Mode for Strong Low Light Performance
  • Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting, and Forensic Zooming
  • Easily Adjustable 2-Axis Camera Gimbal
  • Small Form FactorÔstaller-Friendly Housing
  • Power Over Ethernet
  • IK10 Vandal Resistant
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items