AVDR4SS4 - HOFFMAN ENCLOSURES INC - H2OMIT | Anixter
AVDR4SS4 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AVDR4SS4 | H2OMIT Vent Drains, Type 4X

  • Manufacturer # AVDR4SS4
  • Anixter #416305
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4
Description

H2OMIT Vent Drains allow accumulated water to drain out the bottom of an enclosure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items