AXD20SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AXD20SS | EXT DISCONECT, 20 IN DEEP SS 20" DEEP RETROFIT KIT

  • Manufacturer # AXD20SS
  • Anixter #651075
Material: STEEL (STAINLESS)
Description

Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the SEQUESTR Enclosure. Power is passed-through to the main enclosure.

Features
  • Interlocks with doors of main control cabinet when the disconnect switch is powered ON
  • Maintains UL Type 12 rating
  • Provision for pass-through power into the main cabinet-blank plate for customer modification
  • Preferred disconnect cutout
  • Quarter-turn sewdriver slot latch
  • Hidden hinges
  • Bonding provision on door
  • Conductive back panel included
  • Installation hardware and templates included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items