B021-000-19-HD - TRIPP LITE - 1U Rack-Mount | Anixter
B021-000-19-HD | TRIPP LITE

TRIPP LITE | B021-000-19-HD | 1U Rack-Mount Console with 19" LCD, DVI or VGA

  • Manufacturer # B021-000-19-HD
  • Anixter #812259
Mounting Width: 19"
Seismic Rating: NO
Description

Need to add convenient rack-side access to securely manage and control your critical network systems? Tripp Lite's B021-000-19-HD Rack-mount Console is the smart solution for controlling a computer, server or KVM switch in IT applications where rack sp ace is at a premium. The console features an integrated 19" LCD, full 88-key keyboard, and touch pad, all in a 1U rack-mountable housing. A sliding 1U drawer and flip screen allows you to store the console neatly in the rack when not in use. The B021-0 00-19-HD features a DVI-I port that supports either DVI Digital or VGA Analog (when using the included DVI to VGA adapter) video signals. For added convenience, the console features a USB 2.0 pass-through port for easy connection of a USB peripheral su ch as a flash drive or CAC card reader. Your peripheral device connects to the USB type A port on the front of the unit and your server or KVM switch (must have a USB hub port) connects to the USB type A port on the back of the unit using a Tripp Lite UR020-Series type A M/M cable. The included KVM cable kit allows for connection to a USB server or KVM switch. With its high-quality 19-in. LCD screen, premium connectors, intuitive controls and broad compatibility, the B021-000-19-HD will provide trou ble-free operation in demanding high-availability environments. It is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Features
  • Convenient Rack-Side Access to Computers, Servers and KVM Switches
  • Ideal for controlling a computer, server or KVM switch in IT environments where rack space is at a premium
  • Mountable in 19 inch 1U system racks with depths ranging from 27 to 42 inches (rack-mount hardware is included)
  • Input 110/220 V, 2A with a NEMA 5-15P and C14 on unit
  • Constructed of heavy-duty steel housing
  • All-in-One Control Solution for Secure Management of Critical Network Systems
  • Combines a full keyboard, numeric keypad, tchpad and 19-in. LCD in a 1U sliding drawer that stores neatly in the rack when not in use
  • No server-resident software is required, so server performance and reliability are never compromised
  • Accepts DVI Digital or VGA Analog Video Signals
  • DVI-I port upports both digital and analog video signals
  • Includes a DVI to VGA adapter for the connection of a VGA server or KVM switch
  • The 19-in. LCD screen supports video resolutions of up to 1366 x 768
  • Supports Multiple Platforms
  • Nearly all platforms can be commodated, including UNIX, Linux, Windows, Mac OS, Solaris(TM), because compatibility is based on common hardware standards rather than system software dependencies
  • Compatible with most KVM switches that have a VGA or DVI monitor port and USB keyb oard/mouse ports
  • Pass-Through USB 2.0 Port for Easy Connection of Peripherals
  • Features a USB 2.0 pass-through port for easy connection of a USB peripheral, such as a flash drive or CAC card reader
  • The peripheral device connects to the USB-A port on th front of the unit, and your server or KVM switch (must have a USB hub port) connects to the USB-A port on the back of the unit using a Tripp Lite UR020-Series type A M/M cable (sold separately)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items