B9B043 - BELDEN - Distribution Cable - | Anixter
B9B043 | BELDEN

BELDEN | B9B043 | Distribution Cable - Plenum OM1 2-Fiber OFNP Tight-Buffer Orange

  • Manufacturer # B9B043
  • Anixter #BPTDP602
Armored: NO
Cable O.D. (in.): 0.19
Cable O.D. (mm): 4.83
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 180
Max. Tensile Load Installation N: 801
Max. Tensile Load Long Term. (lb.): 45
Max. Tensile Load Long Term. N: 200
Min. Bend Radius Installation (cm): 6.35
Min. Bend Radius Installation (in.): 2.50
Min. Bend Radius Long Term (cm): 3.81
Min. Bend Radius Long Term (in.): 1.50
No. of Fibers: 2
Description

FiberExpress Optical Fiber Distribution Cables are designed for low to high fiber count in-building installations. They offer a high degree of flexibility for backbone and horizontal applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items