BOAT05U01BKB1 - BELDEN - 1TRIAD,BOAT,0.5MM2 | Anixter
BOAT05U01BKB1 | BELDEN

BELDEN | BOAT05U01BKB1 | 1TRIAD,BOAT,0.5MM2 CU STR,OSCRPVC/OSCR/PVC, BLACK IEC60332-3A

  • Manufacturer # BOAT05U01BKB1
  • Anixter #BOAT05U01BKB1
Armor: NO
Conductor Count: 1 TRIAD
Conductor Size: 0.50 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: NO
Voltage Rating: 110V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items