BS6387-0700-60 - GENERAL CABLE - 70MM/1C | Anixter
BS6387-0700-60 | GENERAL CABLE

GENERAL CABLE | BS6387-0700-60 | 70MM/1C BS6387 STRANDED GN/YW 450/750V LSOH FIRE RESISTANT LPCB APPROVED

  • Manufacturer # BS6387-0700-60
  • Anixter #BS6387-0700-60-GCC
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 70MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Jacket Color: GREEN/YELLOW
Jacket Material: UNJACKETED/NON-SHEATHED
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items