BT-120C12B2 - PRYSMIAN CABLES & SYSTEMS - | Anixter
BT-120C12B2 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | BT-120C12B2 | CABLE LUG BT-120-C12B2

  • Manufacturer # BT-120C12B2
  • Anixter #A0989267
Beveled Entry: NO
Bolt Hole: 12MM
Gauge: 120SQMM STRANDED, 95SQMM FLEX
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
Narrow Tongue: NO
Stacking Lug: NO
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items