BV-500GB | DSC

DSC | BV-500GB | Passive Infrared Motion Detector and Glassbreak, Ceiling Mount, 9 to 14.5 VDC, 38/35 Milliampere at 12 VDC Alarm, 4.6" Diameter x 1.4" Height

  • Manufacturer # BV-500GB
  • Anixter #732534
Type: PIR MOTION SENSOR
Features
  • Form 'A' Alarm Contact
  • Temperature Compensation for Improved Catch Performance at Critical Temperatures
  • Patented Multi-Level Signal Processing (MLSP) for Accurate Detection of Human IR Energy Over a Broad Range of Temperatures
  • Sensitivity Adjustment t Configure the Detector for Normal or Hostile Environments
  • High-Level Static and Transient Protection
  • Exceptional White Light Immunity
  • Excellent RF Immunity
  • Digital Signal Analysis for Consistent Detection throughout the Coverage Pattern
Tech. Info & Standards

CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items