C12C12 - HOFFMAN ENCLOSURES INC - Consolet, | Anixter
C12C12 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | C12C12 | Consolet, Sloped Cover, Size/Dims: 12.00x12.00x9.09, Material/Finish: Steel/Gray

  • Manufacturer # C12C12
  • Anixter #651078
Description

Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces .

Features
  • 14 gauge steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Control panel attached with continuous hinge along bottomge
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items