C6U-B2CA-500OR - BICC BRAND-REX - 4P 23AWG | Anixter
C6U-B2CA-500OR | BICC BRAND-REX

BICC BRAND-REX | C6U-B2CA-500OR | 4P 23AWG CAT6 U/UTP LSZH ORANGE 500MTR REEL CPR B2CA,S1A,D1,A1

  • Manufacturer # C6U-B2CA-500OR
  • Anixter #BCA-0423BRX-CU6L6-08
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: ORANGE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items