CAXESV-02400-C001 - CORNING - | Anixter
CAXESV-02400-C001 | CORNING

CORNING | CAXESV-02400-C001 | S250 PATCH PANEL 19 INCH WIDE SHIELDED CAT 6 WITH 24 FUTURECOM S250 MODULE 1-U RACK MOUNT SPACE

  • Manufacturer # CAXESV-02400-C001
  • Anixter #542971
Color: GREY
Number of Ports: 24
Rack Units: 1
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items