CC376129 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CC376129 | Operator Interface Enclosure, Size/Dims: 375x615x290mm, Material/Finish: Aluminum

  • Manufacturer # CC376129
  • Anixter #651170
Material: ALUMINUM
Description

CC2000 is the perfect solution for housing flat and touch screen HMI devices in applications where accessories are unnecessary, and simplicity and stylish attractiveness are important. This easy-to-use enclosure is ideal for housing simple devices that contain their own controls.

Features
  • Body is available hinged or solid
  • Integral mounting system has extruded screw channels to facilitate easy component installation
  • Each size accommodates a range of flat screen HMI devices
  • Extruded Type 6063 aluminum top and sides provide a quality apperance and internal flexibility
  • Rear doors can be hinged on either the right or left side
  • Oil-resistant gasket attached with oil-resistant adhesive
  • High thermal conductivity for superior heat dissipation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items