CCA22128 - HOFFMAN ENCLOSURES INC - Cast J | Anixter
CCA22128 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCA22128 | Cast J Box, Type 4X, Size/Dims: 220x122x80mm, Material/Finish: Aluminum

  • Manufacturer # CCA22128
  • Anixter #651180
Material: ALUMINUM
Nema Rating: TYPE 4X
Description

For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments.

Features
  • Cast aluminum; no welded seams or sharp corners
  • Stainless steel captivated cover screws placed outside sealed area
  • Two to four grounding screws located on enclosure back wall
  • Oil-resistant O-ring gasket
  • Tongue-and-groove sealing construction
  • Threadenternal bosses provided for mounting optional panels, rails and other components
  • Mounting holes provided in corners outside of gasketed area
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items