CCS1H8V | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS1H8V | Pendant Arm, Horiz/Vert., Size/Dims: .8m long, Material/Finish: Aluminum

  • Manufacturer # CCS1H8V
  • Anixter #651263
Material: ALUMINUM
Features
  • Internal braking mechanism (vertical motion only) prevents downward "free-fall" motion when locked.
  • Four pre-assembled models. One model capable of horizontal and vertical motion. One model capable of horizontal motion. Either model is available in two lengths, 500 mm or 800 mm.
  • Handle available as option.
  • Adjustable enclosure mounting. Arm can be configured to mount to top, bottom or back of an enclosure.
  • Easily removable snap-on cover provides access to wire containment channel.
  • Enclosure mounti plate can be rotated, tilted and locked into desired position.
  • Cast aluminum and extruded aluminum tube
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items