CCS2STLG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCS2STLG | Swivel Tilt, Straight, Pend. Arm, Size/Dims: fits 45x60mm, Material/Finish: Alum/LtGray

  • Manufacturer # CCS2STLG
  • Anixter #651280
Material: ALUMINUM
Description

Mounts between pendant arm and HMI enclosure to provide both swivel and tilt options for the machine operator. Swivel allows 300-degree maximum rotation. Tilt allows infinite adjustment from horizontal to 30 degrees. Cast aluminum finished in RAL 7035 light-gray polyester powder paint. Installation hardware, mounting fasteners and gasket included. Maximum load is 66 lb. (30 kg).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items