CCSS48T150 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSS48T150 | Tube, Suspension 48.3mm dia, Size/Dims: 1500mm long, Material/Finish: SS Type 304

  • Manufacturer # CCSS48T150
  • Anixter #651319
Description

Straight Tubing has an outer diameter of 48.3 mm (1.90 in.) and is made from 3.6-mm wall thickness Type 304 polished stainless steel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items