CCSS48TLB50 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSS48TLB50 | Tube, L-bent 48.3mm dia, Size/Dims: 500x500mm, Material/Finish: SS Type 304

  • Manufacturer # CCSS48TLB50
  • Anixter #651324
Description

L-Shaped Tubing has an outer diameter of 48.3 mm (1.90 in.) and is made from 3.6-mm-thick Type 304 polished stainless steel. It is used with coupling sleeves and straight tubing to provide the desired system configuration.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items