CCSSTU502450 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CCSSTU502450 | Tube, 48mm dia., U-bent, Size/Dims: 500x240x500mm, Material/Finish: SS Type 304

  • Manufacturer # CCSSTU502450
  • Anixter #651343
Description

U-Shaped Pendant Tubes are made of Type 304 stainless steel with an outer diameter of 48 mm (1.90 in.) and have a smooth finish. For use in conjunction with CS480 stainless steel pendant fittings. Use of these tubes does not compromise the enclosure ra ting.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items