CDACCDR - HOFFMAN ENCLOSURES INC - Drive | Anixter
CDACCDR | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CDACCDR | Drive Access Door, Material/Finish: Steel/Paint

  • Manufacturer # CDACCDR
  • Anixter #651348
Description

Drive door can be installed only on enclosures to access internal disk drives. Key-locking latch is included. An installation template is included in the installation instructions. All installation hardware is included. RAL 7035 light-gray polyester po wder paint finish. Hinges have RAL 9005 black polyester powder paint finish. Maintains NEMA Type 12 rating. Cannot be used on 120-mm deep enclosures.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items