CHSWL - SYSTEM SENSOR - Fire Protection | Anixter
CHSWL | SYSTEM SENSOR

SYSTEM SENSOR | CHSWL | Fire Protection Chime Strobe, Indoor, Wall Mount, 12/24 Volt DC, 18 to 12 AWG?, 5.6" Length x 4.7" Width x 1.91" Depth, White

  • Manufacturer # CHSWL
  • Anixter #899219
Device Type: HORN / STROBE
Description

Must be a reseller to purchase this product.

Features
  • Updated Modern Aesthetics
  • Plug-In Design with Minimal Intrusion into the Back Box
  • Mounting Plate Shorting Spring Feature Checks Wiring Continuity before Device Installation
  • Captive Mounting Screw
  • Tamper-Resistant Construction
  • Field-Selectable Candelett
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items