CIQ-100 - FLUKE NETWORKS - 2097251 - CableIQ | Anixter
CIQ-100 | FLUKE NETWORKS

FLUKE NETWORKS | CIQ-100 | CableIQ Qualification Tester. Includes CableIQ with Remote Adapter, CableIQ Reporter Software CD, 2 RJ45-RJ45 Patch Cord, USB Cable, Coaxial 'F' Push-On Adapter, CD/Guide, 4 AA Batteries, Case

  • Manufacturer # CIQ-100 | 2097251
  • Anixter #303632
Type: ETHERNET LAN TESTER
Description

CableIQ network cable qualification test tool is designed for network technicians who need to troubleshoot connectivity problems and qualify cabling bandwidth. It detects speed and duplex settings of attached switches and PCs. Intelligent wiremap graph ically shows distance to faults (e.g.: pin 1 break at 37 ft). Lightweight, rugged, reliable unit tests all copper cabling. Its ease and power helps you close trouble tickets faster and ensure smooth upgrades to higher network speeds.

Features
  • UTP, STP, FTP, SSTP, RG6, RG59, audio and security
  • 1000BASE-T, 100BASE-TX, 10BASE-T, VoIP, 1394b S100, TELCO, Wiremap only, Coax
  • Wiremap, length, cable signal performance, digital toner, analog toner, Ethernet port detection and identification, analog telephone detection, blink port light, continuity, speaker test, cable fault finding, video signal detection.
  • Can detect single wire faults and supports MultiMap mode with up to seven remote office identifiers. Draws proportional wire length to breaks. Detects split pairs.
  • Measures crosstalk and impedance and compares against appropriate limits based on qualification test selected. Detects location of large point sources as well as distributed sources in the cabling if they are sufficient to disqual ify the application
  • Up to 250 qualification test results
  • Battery type: 4 AA (NEDA 15A, IEC LR6) alkaline batteries
  • 20 hours of typical use, without backlight
  • 4AA photo lithium, NIHM, NICAD
  • 7in x 3.5in x 1.75in (17.8cm x 8.9cm x 4.5cm) 1.2 lb (0.55 k
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items