CLFE8EOU - COMNET COMMUNICATION NETWORKS - | Anixter
CLFE8EOU | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CLFE8EOU | Ethernet Over UTP Extender, 8-Port, RJ45 Connector, 9 to 15 Volt DC, 10 Watt, 6.1" Length 19" Width 1.75" Height

  • Manufacturer # CLFE8EOU
  • Anixter #746344
Description

Must be a reseller to purchase this product.

Features
  • The Comnet Copperline Ethernet Over Copper Line Supports Upto 16-Channels of 10/100 Mbps Ethernet with Pass-Through PoE Over Twisted Pair Cable or Over Coaxial Cable
  • The Single Channel Units May be Powered by a PoE Switch or the Included Power Supply
  • Four, Eight and Sixteen Channel Units Operate from Local Power
  • These Units Provide the Ultimate Flexibility for Extending a Powered Device Over Long Distance Copper
  • DIP Switches are Provided for User-Selection of Local or Remote, 10 or 100 Mbps and 1 Pair or 4 Pair (UTP) Setting
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items