CNFE1004APOEM/M - COMNET COMMUNICATION | Anixter
CNFE1004APOEM/M | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE1004APOEM/M | Ethernet Media Converter, A-Unit, Industrial, 1-Fiber, Multimode, SC, 100 Mbps Ethernet, 48 to 57 Volt DC, 4" Length x 3.7" Width x 1" Height, With 30 Watt PoE+, Mini

  • Manufacturer # CNFE1004APOEM/M
  • Anixter #746092
Type: MONITOR ACCESSORIES
Description

Must be a reseller to purchase this product.

Features
  • Exceeds the Requirements of the Latest PoE+ Standard (IEEE 802.3at)
  • The Ethernet Electrical Interface Auto-Negotiates to Either 10 or 100 Mbps without the Need for any User Selection
  • Power Sourcing Equipment (PSE): Provides 30 Watts in Two Modes at 48 Volt DC, for High Output Demand Applications of Remote Ethernet Equipment
  • Automatic Resettable Solid State Current Limiters for Modem Protection
  • A Power Supply Providing 48 Volt DC at 1.25 Ampere is Provided with Each Converter
  • Electrical Port Support Both Auto-Negotiation of Data Speeds and Automatic Mdi/Mdi-X Crossover for Full and Half-Duplex Operation
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items