CNFE2002M1B/M - COMNET COMMUNICATION | Anixter
CNFE2002M1B/M | COMNET COMMUNICATION NETWORKS

COMNET COMMUNICATION NETWORKS | CNFE2002M1B/M | Ethernet Electrical to Optical Media Converter, Standard, 2-Channel, 1-Fiber, Multimode, ST, 10/100 Mbps Ethernet, 1550/1310 Nanometer, 3 Kilometer, 8 to 24 Volt DC

  • Manufacturer # CNFE2002M1B/M
  • Anixter #766945
Description

Must be a reseller to purchase this product.

Features
  • 10/100 Mbps Ethernet
  • Distances up to 3 Kilometer Multimode 20 Kilometer Single-Mode
  • Link Fault Pass-Through Feature Detects If Either of the Copper Ports are Down and Triggers the Optical Port to Switch States to Indicate the Failure to the Head-En
  • ST or SC Optical Connectors
  • 1 or 2 Fiber Design
  • Full Size Units Feature a Contact Closure Output for Remote Side Link Failure Detection
  • Plug-And-Play Design Ensures Ease of Installation and No Electrical or Optical Adjustments are Ever Requireltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • Comfit Standard Form Factor is Interchangeable Between Stand-Alone or Rack Mount Use
  • Designed to Meet FulCompliance with the Environmental Requirements
  • Standard Comfit Models are Hot-Swappable
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items