CSD12126LGEMC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD12126LGEMC | Wall-Mount EMC Enclosure, Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/LtGray

  • Manufacturer # CSD12126LGEMC
  • Anixter #651550
Description

Use stylish CONCEPT EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI /RFI interference.

Features
  • 18, 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Minimum width body flange provides maximum door opening
  • External formed body flange channels away liquids
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Moung holes in back of body for direct mounting or for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Door opens 201 degrees
  • Corner-formed door
  • Hinge mounting brackets for wire management or optionaaccessories
  • Stainless steel spring finger EMI/RFI gasket
  • Quarter-turn latches
  • Grounding stud on body
  • Door bars provided for wire management and bonding
  • Hardware kit includes panel mounting nuts screws, grounding hardware and sealing washers
  • Simple -to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Illustrated instruction sheet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items