CSD12126ST - HOFFMAN ENCLOSURES INC - | Anixter
CSD12126ST | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD12126ST | Wall-Mount Type 4/12 Enclosure, Size/Dims: 12.00x12.00x6.00, Material/Finish: Steel/LtGray

  • Manufacturer # CSD12126ST
  • Anixter #651551
Nema Rating: TYPE 4/12
Description

CONCEPT Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment .

Features
  • 14 or 16 gauge steel
  • Bonding provision on door and body
  • Panel-mounting studs fit optional CONCEPT panels and other accessories
  • Corner-formed door
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studnd fasteners on door
  • Illustrated instruction sheet
  • External formed body flange channels away liquids
  • Door opens 210 degrees
  • Seamless foam-in-place gasket
  • Quarter-turn latches
  • Mounting holes in back of body for optional external mounting brackets
  • L sizes support 19-in. rack mounting
  • Door alignment device on doors wider than 30-in.
  • Minimum-width body flange provides maximum door opening
  • 20-degree sloped top
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items