CSD161210SS - HOFFMAN ENCLOSURES INC - | Anixter
CSD161210SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD161210SS | Wall-Mount Type 4/12 Enclosure, Size/Dims: 16.00x12.00x10.00, Material/Finish: SS Type 304

  • Manufacturer # CSD161210SS
  • Anixter #651556
Nema Rating: TYPE 4/12
Description

For indoor or outdoor applications that require corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and w indow-door models.

Features
  • Manufactured from Type 304 or Type 316L stainless steel
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Mounting holes in back of bodfor direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (excpt window-door style and when B = 12 in.) for thermoplastic data pocket
  • Provision on door (except window-door style and when B = 12 in.) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • lf-grounding latch system with double seal
  • Bonding provision on door; grounding stud on body
  • Furnished hardware kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting hole
  • Installation instructions
  • Window ors have a clear polycarbonate window
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items