CSD16128SSST - HOFFMAN ENCLOSURES INC - | Anixter
CSD16128SSST | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD16128SSST | 304SS TYPE 4X WALLMT SLOPE TOP, Size/Dims: 16.000 x12.000 x8.0000, Material: Stainless Steel

  • Manufacturer # CSD16128SSST
  • Anixter #651568
Nema Rating: TYPE 4X
Description

For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.

Features
  • Manufactured from 16 and 14 gauge Type 304 stainless steel
  • 20 degree sloped top prevents pooling of liquids and accumulation of other debris
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting uds fit optional CONCEPT panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 304 stainless steel hidden hinges promote clean aesthetic appearance (two hinges on models under 36 in. in height; three hinges for models 36 in. and taller)
  • Corner-formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door for thermoplastic data pocket
  • Provision on door for optional door stop kit
  • Seams ntinuously welded and ground smooth
  • Stainless steel quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal
  • Bonding provision on door; grounding stud on body
  • Furnished hardw kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items