CSD20208SSST - HOFFMAN ENCLOSURES INC - | Anixter
CSD20208SSST | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CSD20208SSST | 304SS TYPE 4X WALLMT SLOPE TOP, Size/Dims: 20.000 x20.000 x8.0000, Material: Stainless Steel

  • Manufacturer # CSD20208SSST
  • Anixter #651623
Material: STEEL (STAINLESS)
Nema Rating: TYPE 4X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items