CWH4045 - HOFFMAN ENCLOSURES INC - OI Window | Anixter
CWH4045 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CWH4045 | OI Window Kit, Hinged, Size/Dims: fits 400x450mm, Material/Finish: Alum/paint

  • Manufacturer # CWH4045
  • Anixter #651847
Cover Type: HINGED
Material: ALUMINUM
Description

Aesthetic die-cast aluminum frame has .188-in. (5-mm) thick, clear polycarbonate window. Pre-assembled kit is secured to front opening of enclosure by four mounting screws. Furnished window frame caps conceal mounting screws. Hinged window kit is hinge d on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Textured finish, ANSI 61 gray or RAL 7035 light gray.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items