CWHD5557 - HOFFMAN ENCLOSURES INC - OI | Anixter
CWHD5557 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CWHD5557 | OI Window Kit, Deep, Hinged, Size/Dims: fits 550x570mm, Material/Finish: Steel/Alum

  • Manufacturer # CWHD5557
  • Anixter #651854
Cover Type: HINGED
Description

Kit is hinged on left side and has a single-point slotted latch (optional locking or non-locking wing knob latch is also available). Aesthetic die-cast aluminum frame has .188-in. (5-mm) thick, clear polycarbonate window. Two-inch space between enclosu re front opening and window surface accommodates switches, lights, meters and other components. This kit can be used as an accessory window kit on larger standard Hoffman enclosure doors. Textured finish, ANSI 61 gray or RAL 7035 light gray.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items