D1084IS - HOFFMAN ENCLOSURES INC - Inst.Box, | Anixter
D1084IS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | D1084IS | Inst.Box, Type 12 Hinged Cover, Size/Dims: 10.00x8.00x4.00, Material/Finish: Steel/Gray

  • Manufacturer # D1084IS
  • Anixter #651857
Cover Type: HINGED
Nema Rating: TYPE 12
Description

Use in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.

Features
  • Drawn 16 gauge steel; no welded seams or sharp corners
  • Cover is removable and interchangeable
  • Unique lift-off hinges
  • Oil-tight quarter-turn slotted latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
  • Bonding provision on dooSI 61 gray polyester powder paint inside and out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items