D2-CD-24V - DOTWORKZ - Camera Enclosure, | Anixter
D2-CD-24V | DOTWORKZ

DOTWORKZ | D2-CD-24V | Camera Enclosure, Active Cooling, 110/220 Volt AC, 24 Volt DC, 1.5 Ampere at 24 Volt DC

  • Manufacturer # D2-CD-24V
  • Anixter #747818
Form Factor: DOME
Features
  • COOLDOME Thermostatically Controlled Active Cooling Technology
  • Up to 158 Degree F (70 Degree C) Protection up to a 45 Degree F (25 Degree C) Differential with the Outside
  • Integrated Dual Layer (Foil/Foam) Internal Thermo-Blanket Protects Electronics from Solar-Heat and UV Rays to Reduce Solar Loading and Protects from Cold Weather Conditions, Creating a Stable Internal Camera Environment
  • Internal Mounting Space for Routers, Cell Networks, NVR, Hard Drives, UPS, WiMAX, Mesh Hardware
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items