DAH101TS - HOFFMAN ENCLOSURES INC - 10W | Anixter
DAH101TS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DAH101TS | 10W Touch Safe Heater, Size/Dims: 3.90x1.50x3.00, Material: Polycarbonate, Finish: Black

  • Manufacturer # DAH101TS
  • Anixter #651866
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air.

Features
  • Heating element PTC resistor - temperature limiting
  • Double Insulated Protection
  • Mounting clip for 35mm DIN rail, EN 60 715
  • Vertical mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items