DAH301 - HOFFMAN ENCLOSURES INC - | Anixter
DAH301 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DAH301 | Semiconductor Heater, 30 watt, Size/Dims: 110/120v ac/dc, Material/Finish: Aluminum

  • Manufacturer # DAH301
  • Anixter #651870
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Protect electronic, pneumatic, hydraulic and mechanical equipment from low temperatures, condensation and corrosion with this heater, which maintains a stable enclosure temperature.

Features
  • PTC (Positive Temperature Coefficient) heating element
  • Mounting clip for 35-mm DIN rails EN 50022
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items