DAHHL200AC - HOFFMAN ENCLOSURES INC - | Anixter
DAHHL200AC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DAHHL200AC | Hazardous Location Heater 200W

  • Manufacturer # DAHHL200AC
  • Anixter #651874
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Designed for use in hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.

Features
  • 50W, 80W, 200W, 300W, 400W and 600W models available
  • Provides freeze protection down to -76 F / -60 C
  • Conductive and Convection heating types available
  • 50W and 80W models can be mounted directly to manifolds, measuring or analyzing instruments, contro valves, and similar equipment
  • 200W, 300W, 400W, 600W models are finned heaters that heat the area by transferring the heat from the heater to surrounding air, creating a convection current
  • Two thermostat options available with a 50 F / 10 C or 68 F / 20 C set point
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items