DC18C10AUL - NORTHERN VIDEO - 12 Volt DC, 18 | Anixter
DC18C10AUL | NORTHERN VIDEO

NORTHERN VIDEO | DC18C10AUL | 12 Volt DC, 18 Channel, 10 AMP, UL Listed Power Supply - PTC Fused

  • Manufacturer # DC18C10AUL
  • Anixter #675789
Duty Rating: LIGHT
Environment Type: INDOOR
Type: POWER SUPPLY
Voltage/Current Type: 12 VDC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items