DCG2904248100 - HOFFMAN ENCLOSURES INC - | Anixter
DCG2904248100 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DCG2904248100 | DACS GORE FILTER SMALL, Size/Dims: 28.75x12.00x7.12, Material: Steel, Finish: Lt Gray

  • Manufacturer # DCG2904248100
  • Anixter #651882
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Customizable solutions to meet any customer need
  • Two models utilizing Hydrophobic GORE filter
  • Two models with MERV 12, pleated filter
  • Standard power input: 48 V DC
  • UL Listed to save time and money with agency approvals
  • Power Cord includedo replace filters
  • Broad operating temperature range -40 C to 55 C
  • Every unit functionally tested before shipping
  • Hydrophobic GORE filter protects against salt and other corrosive agents
  • Controller provides soft start and current limiting at up
  • Vibration resistant to withstand over-the-ground transportation of the telecom system
  • Variable speed blowers standard on units for quiet running
  • Controller provides fan speed control and temperature alarm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items