DDH-3532-212N00 - BOSCH SECURITY SYSTEMS - | Anixter
DDH-3532-212N00 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DDH-3532-212N00 | Hybrid Video Recorder, High Resolution, 16-Channel IP/Analog Camera, H.264/H.265/MJPEG, 320 Mbps Bandwidth, 100 to 240 Volt AC, 50 to 60 Hertz, 1.5 Ampere, 1x2 TB

  • Manufacturer # DDH-3532-212N00
  • Anixter #866689
Capacity: 16 ANALOG CHANNEL AND 16 IP CHANNEL
Hard Drive Type: SATA
Storage Capacity: 2 TERABYTES
Type: STORAGE/SERVER
Features
  • Compact, Sturdy and Stylish Design
  • 12 MP IP Camera Support for View and Playback
  • Separate Internet and IP Camera Networks
  • The Divar Hybrid Recorders Can Simultaneously Record and View Video from Traditional Analog Cameras as Well as the Latest IP Cameas
  • Latest Video Compression Technology
  • Camera IP Support
  • Simultaneous Record and View
  • Simple Operation
  • All Models have Extensive Alarm Handling Functions and Telemetry Control
  • Video Inputs, Audio Inputs/Output and Alarm Inputs/Outputs are Located oe Rear Panel
  • Use the PC Software or Built-In Web Application Via a Network for Live Viewing, Playback and Configuration
  • Smartphone App
  • DDNS
  • The Divar Can Control IP Pan/Tilt/Zoom (PTZ) Equipment Using Commands Sent Via IP Connection
  • The Divar SupporBosch Protocol and Pelco P and D Protocol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items