DDN-2516-212N16 - BOSCH SECURITY SYSTEMS - | Anixter
DDN-2516-212N16 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DDN-2516-212N16 | Network Video Recorder, High Resolution, 16-Channel IP Camera, 16-Port PoE, H.264/H.265/MJPEG, 256 Mbps Bandwidth, 100 to 240 Volt AC, 3.5 Ampere, 190 Watt, 1x2 TB

  • Manufacturer # DDN-2516-212N16
  • Anixter #866699
Capacity: 16 CHANNEL
Hard Drive Type: SATA
Storage Capacity: 2 TERABYTES
Type: STORAGE/SERVER
Description

Must be a reseller to purchase this product.

Features
  • 8 MP (UHD) IP Camera Support for View and Playback
  • Real Time Live Display for 8-Channels at 1080P or 2-Channels at 4K
  • Compact, Sturdy and Stylish Design
  • Latest Video Compression Technology
  • Camera IP Support
  • Simultaneous Record and View
  • POE+ SwitchÔle Operation
  • All Models have Extensive Alarm Handling Functions and Telemetry Control
  • Local Control
  • Video Inputs, Audio Inputs/Output and Alarm Inputs/Outputs are Located on the Rear Panel
  • The Divar Can Control Pan/Tilt/Zoom (PTZ) Equipment Using Comnds Sent Via IP Connection
  • Network Control
  • Watermark
  • Smartphone App
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items