DOBERMANPLUS - MASCON INC - Indoor/Outdoor | Anixter
DOBERMANPLUS | MASCON INC

MASCON INC | DOBERMANPLUS | Indoor/Outdoor Siren and Strobe, Surface Mount, 6 to 14 Volt DC, 104 dB, 2.9" Width x 1.7" Depth x 4.8" Height, Plastic, Ivory, Red Strobe

  • Manufacturer # DOBERMANPLUS
  • Anixter #736808
Type: STROBE
Description

This part is discontinued by supplier.

Features
  • Tamper Switch on Back of Unit
  • Strobe can be Independently Wired from Siren
  • Single Tone Piezo Siren Warble
  • Strobe Flashes at Same Rate as Siren Sounding
  • Mounts Onto Single Gang Box or Can be Surface Mounted with Two Screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items