DPX2-T3H1 - RARITAN - Environment Sensor, | Anixter
DPX2-T3H1 | RARITAN

RARITAN | DPX2-T3H1 | Environment Sensor, 10', RJ12 Connector

  • Manufacturer # DPX2-T3H1
  • Anixter #678653
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • The Temperature and Humidity Sensor Strings Together 3 Sensor Heads, Making it Easy to Mount them at the Bottom, Middle and Top of the Cool Air Inlet Side as per ASHRAE 1 Guidelines
  • Three Temperature Sensors, Middle Sensor Supporting Humidity
  • Field Replaceable Sensor Modules
  • 13 Feet Cable from RJ-12 Connector to First Sensor, 3 Feet Between First and Second and Second and Third Sensor Housings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items