DS-A81016S - HIKVISION - CVR81016S - Network | Anixter
DS-A81016S | HIKVISION

HIKVISION | DS-A81016S | Network Storage Device, Enterprise, 3U Chassis, 1-Controller, 16-HDD Slot, 180-Channel Recording IPSAN, 17.3" Width x 19.5" Depth x 5.2" Height, 550 Watt

  • Manufacturer # DS-A81016S | CVR81016S
  • Anixter #853618
Audio: YES
Type: NVR
Description

Must be a reseller to purchase this product.

Features
  • Modular and No-Cable Design and SBB 2.0 Structure
  • 64-Bit Multi-Core Processor
  • 4 Gigabyte High-Speed Cache
  • Two 1000M Network Interfaces
  • 6G SAS High-Speed Transmission Channel
  • Redundant Design for Key Modules
  • HDD Detection and Repair/RAID OptimizatioID 0, 1, 3, 5, 6, 10, 50, and VRAID
  • Global and Local Hot Spare
  • Supports Building RAID with Surveillance-Class HDD
  • Quick RAID Building
  • Capability of Cascading up to Two Storage Enclosures Behind a Single SAS Port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items