DSX2-8 - RARITAN - Console Server, 8-Port | Anixter
DSX2-8 | RARITAN

RARITAN | DSX2-8 | Console Server, 8-Port Serial, 100 to 240 Volt AC at 50/16 Hertz Input, 36 to 72 Volt DC Output, 35 Ampere, 21 Watt, 1U Rack Mount

  • Manufacturer # DSX2-8
  • Anixter #781390
Type: KVM IP
Features
  • Powerful 1GHZ CPU Engine, with an 8-Fold Increase in RAM
  • Flash Memory, up to 8 GB, for Storage and Logging
  • Dual Power Supplies and Dual Gigabit Ethernet LAN Ports, with Automatic Failover
  • Emergency Access Via Optional Built-In Telephone Modem or Exteral Cellular 3G/4G Modem
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items