DTMRX224 - VIDEOTEC - Telemetry Data | Anixter
DTMRX224 | VIDEOTEC

VIDEOTEC | DTMRX224 | Telemetry Data Receiver, Digital, 12-Function, 24 Volt AC, 50/60 Hertz, 10 Watt, 9" Length x 3" Width x 6" Height, Plastic Enclosure, IP56, For P and T Motor/Zoom Lens Controller

  • Manufacturer # DTMRX224
  • Anixter #274599
Environment Type: IN/OUT
Type: PTZ CONTROL
Description

Must be a reseller to purchase this product.

Features
  • 11Standard Functions for the Control of P and T Motors and Zoom Lenses, 1-Function for the Control of One Auxiliary Service (Dry Contact)
  • RS232, RS485 Selectable Communication
  • AUX Can be Used for Wiper Operation
  • Compatible with Protocol Pelco D
  • Contrled by a Microprocessor, for Remote Control of a Pan and Tilt Motor and a Motor-Driven Zoom Lens
  • The DCJ, DCTEL and SM Matrix Series Control Units Ensure Complete Control of All the DTMRX2-Function
  • It is also Interfaced to a PC Through RS232 Connection to the Control Unit Can be RS232 or RS485
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items