E-10-IP - VIKING ELECTRONICS - VoIP Speaker | Anixter
E-10-IP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-10-IP | VoIP Speaker Phone with Call Button, Black Aluminum Faceplate, Flush Mount with Included, Rough-In Box or Surface Mount with an Optional VE-5x5 (5 in. x 5 in. x 2.25 in.)

  • Manufacturer # E-10-IP
  • Anixter #667865
Description

The E-10/20/30-IP VoIP Entry Phones are designed to provide quick and reliable handsfree communication for SIP VoIP phone systems with PoE. The E-10/20/30-IP entry phones can be programmed from any Touch Tone phone or PC on the same LAN. The Entry phon es can dial up to 5 programmable numbers.



The E-10/20/30-IP entry phones will flash the "Call" LED during dialing and automatically light the LED when the call is answered. All programming parameters, including phone numbers and location numbers, e stored in non-volatile memory, requiring no batteries. All units are PoE powered.



For outdoor installations where the unit is exposed to precipitation or condensation, the E-10/20/30-IP Entry phones are available with Enhanced Weather ProtectionEWP). EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards.



Must be a reseller to purchase this product

Features
  • Self diagnostic reports via email (testing com, mic, speaker & switch)
  • Automatic polling and programming software included
  • 2 Amp relay contacts for door/gate or SL-2 strobe light control
  • Blue "Call Connected" LED indicator (E-10/E-30-IP only)
  • SIP comtible (see pg 2 for list of compatible IP-PBX phone systems)
  • PoE powered (class 1, <4 watts)
  • Automatic Noise Canceling (ANC) feature for proper operation in noisy environments
  • VoIP eliminates the need for "Push to Talk" mode
  • Network downloadable firmre
  • Handsfree operation
  • Marine grade 316 stainless steel prevents corrosion on the stainless steel models
  • Programmable to dial up to 5 numbers on busy or ring no answer
  • Cycles through backup phone numbers on busy or no-answer
  • Optional Enhanced Weatherotection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Hangs up on busy signal, time-out or touch tone command
  • Remotely programmable
  • Extended temperature range (-30F to 130F)
  • 3 different chassis or board onlavailable
  • Volume adjustments for microphone and speaker
  • E-10-IP and E-30-IP are flush mountable using the included rough-in box or can be surface mounted using an optional VE-5x5 Surface Mount Box (DOD# 424)
  • Optional PB-100 Polling System available (DD# 232)
  • Optional SL-2 or BLK-4-EWP strobe light kit available (DOD# 242/653)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items