E4SPBAM - HOFFMAN ENCLOSURES INC - PB | Anixter
E4SPBAM | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E4SPBAM | PB Enclosure, Sloped Front, Size/Dims: 4PB x 22.5mm, Material/Finish: Steel/Gray ex2

  • Manufacturer # E4SPBAM
  • Anixter #652002
Description

These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.

Features
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External mounting brackets
  • 30.5-mm or 22.5-mm size holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items